X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R062860B01 "Torino" Vanity Base

Item: R062860B01
Finish: Antique Black
Select Finish:


Details and Dimensions

Overall Size 60 x 21-7/8 x 33-4/9
Height 33-4/9"
Width 60"
Depth 21-7/8"
Material Wood