X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R062836F11 "Torino" Vanity Base

Item: R062836F11
Finish: Colonial Cherry

List Price: $1,950.00

Price: $1,639.10

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36 x 21-7/8 x 33-4/9
Height 33-4/9"
Width 36"
Depth 21-7/8"
Material Wood