X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R6211153W01 "Shaker" Vanity Base

Item: R6211153W01
Finish: White
Select Finish:

List Price: $910.00

Price: $758.03 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 15 x 21 x 31-7/8
Height 31-7/8"
Length 15"
Depth 21"
Material Wood