X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R6211153H01 "Shaker" Vanity Base

Item: R6211153H01
Finish: Dark Cherry
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 15 x 21 x 31-7/8
Height 31-7/8"
Length 15"
Depth 21"
Material Wood