Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R618125B02
Ronbow R618125B02 Swing Door Medicine Cabinet
| Item: | R618125B02 |
| Finish: | Black |
| Select Finish: |
Price: $519.75 (Pricing is for Black)
Details and Dimensions
| Width | 25" |
| Height | 32" |
| Mounting Type | Flush Mounted |
| Construction | Wood |
| Includes | Two Adjustable Shelves |
| Features | • Two Mirrors - Front and backside of Door |
| Additional Information | Door opens only from left to right |


