Back to Search Results
Ferguson.com Home
>
Vanities
>
25" to 30" Wide Bathroom Vanities
> Ronbow
>
R617026W01
Ronbow R617026W01 Swing Door Medicine Cabinet
| Item: | R617026W01 |
| Finish: | White |
| Select Finish: |
Price: $569.25 (Pricing is for White)
Details and Dimensions
| Width | 26" |
| Height | 35" |
| Mounting Type | Flush Mounted |
| Construction | Wood |
| Adjustable Shelves | Yes |
| Includes | Two Adjustable Shelves |
| Features | • Two Mirrors - Front and backside of Door |
| Additional Information | Door opens only from left to right |


