Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R611027B01
Ronbow R611027B01 Swing Door Medicine Cabinet
| Item: | R611027B01 |
| Finish: | Antique Black |
| Select Finish: |
Price: $618.75 (Pricing is for Antique Black)
Details and Dimensions
| Width | 27" |
| Height | 34" |
| Mounting Type | Flush Mounted |
| Construction | Wood |
| Includes | Two Adjustable Shelves |
| Features | • Two Mirrors - Front and backside of Door |
| Additional Information | Door opens only from left to right Wood is intentionally distressed and accented with a Colonial Cherry finish |


