Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R610028F11
Ronbow R610028F11 Swing Door Medicine Cabinet
| Item: | R610028F11 |
| Finish: | Colonial Cherry |
Price: $726.00
Details and Dimensions
| Width | 28" |
| Height | 39" |
| Mounting Type | Flush Mounted |
| Construction | Wood |
| Adjustable Shelves | Yes |
| Includes | Two Adjustable Shelves |
| Features | • Two Mirrors - Front and backside of Door |
| Additional Information | Wood is intentionally distressed and accented with a Colonial Cherry finish Door opens only from left to right |


