Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R607130F11
Ronbow R607130F11 Square/Rectangular Mirror
| Item: | R607130F11 |
| Finish: | Colonial Cherry |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $561.00
Details and Dimensions
| Height | 35" |
| Width | 30" |
| Construction | Soild Wood Frame |
| Additional Information | Wood is intentionally distressed and accented with a Colonial Cherry finish |


