X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R060648F13 "Marcello" Vanity Base

Item: R060648F13
Finish: Café Walnut
Select Finish:

List Price: $2,695.00

Price: $2,244.94 (Pricing is for Café Walnut)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 48 x 22-4/5 x 33-4/9
Height 33-4/9"
Width 48"
Depth 22-4/5"
Material Wood