Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R606030F13
Ronbow R606030F13 Square/Rectangular Mirror
| Item: | R606030F13 |
| Finish: | Café Walnut |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $486.75 (Pricing is for Café Walnut)
Details and Dimensions
| Height | 37" |
| Width | 30" |
| Construction | Soild Wood Frame |


