Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R603130F13
Ronbow R603130F13 Square/Rectangular Mirror
| Item: | R603130F13 |
| Finish: | Café Walnut |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $346.50 (Pricing is for Café Walnut)
Details and Dimensions
| Height | 35" |
| Width | 30" |
| Construction | Solid Wood Frame |


