Ronbow R603024W01 "Hampton" Square/Rectangular Mirror

Item: R603024W01
Finish: White
Select Finish:

Price: $437.25 (Pricing is for White)

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Height 36"
Width 24"
Construction Soild Wood Frame