Back to Search Results
Ferguson.com Home
>
Vanities
>
25" to 30" Wide Bathroom Vanities
> Ronbow
>
R600124H01
Ronbow R600124H01 "Leonie" Square/Rectangular Mirror
| Item: | R600124H01 |
| Finish: | Dark Cherry |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $270.60 (Pricing is for Dark Cherry)
Details and Dimensions
| Height | 31-1/2" |
| Width | 24" |
| Construction | Soild Wood Frame |


