Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R600023H01
Ronbow R600023H01 "Leonie" Oval Mirror
| Item: | R600023H01 |
| Finish: | Dark Cherry |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $288.75 (Pricing is for Dark Cherry)
Details and Dimensions
| Height | 31-1/2" |
| Width | 22-13/16" |
| Construction | Soild Wood Frame |


