X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R056148F16 "Langley" Vanity Base

Item: R056148F16
Finish: Cream
Select Finish:

List Price: $1,940.00

Price: $1,616.02 (Pricing is for Cream)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 48 x 21-7/8 x 35-4/9
Height 35-4/9"
Width 48"
Depth 21-7/8"
Material Wood