X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R052760W01 "Newcastle" Double Vanity

Item: R052760W01
Finish: White
Select Finish:


Details and Dimensions

Vanity Installation Type Floor Standing
Height 33-1/2"
Length 60"
Width 21-7/8"
Faucet Included No
Sink Included No
Vanity Top Included No
Number of Drawers 6
Construction Solid Hardwood