Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R052748W01 "Newcastle" Vanity Base

Item: R052748W01
Finish: White
Select Finish:

List Price: $2,690.00

Price: $2,240.77 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.

Details and Dimensions

Overall Size 48 x 21-7/8 x 33-4/9
Height 33-4/9"
Width 48"
Depth 21-7/8"
Material Wood