X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R052742W01 "Newcastle" Vanity Base

Item: R052742W01
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Overall Size 42 x 21-7/8 x 33-4/9
Height 33-4/9"
Width 42"
Depth 21-7/8"
Material Wood