X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R052724W01 "Newcastle" Vanity Base

Item: R052724W01
Finish: White
Select Finish:


Details and Dimensions

Overall Size 24 x 21-7/8 x 33-4/9
Height 33-4/9"
Width 24"
Depth 21-7/8"
Material Wood