X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R5190378F11 "Corisca" Vanity Top

Item: R5190378F11
Finish: Colonial Cherry


Details and Dimensions

Overall Size 39-1/8 x 3-4/7 x 26
Height 26"
Width 39-1/8"
Depth 3-4/7"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Material Wood
Additional Information Vanity Top Only - Requires Sink and Vanity Base