X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R5171220B02 "Catalina" Vanity Top

Item: R5171220B02
Finish: Black


Details and Dimensions

Overall Size 22 x 17 x 1
Height 1"
Width 22"
Depth 17"
Material Wood