X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R4366371S19 Vanity Top

Item: R4366371S19
Finish: Cream White Obscure

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 37 x 19-11/16 x 5-1/8
Height 5-1/8"
Length 37"
Width 19-11/16"
Depth 5-1/8"
Bowl Length 19-11/16"
Bowl Width 12-5/8"
Bowl Depth 4-1/2"
Number of Bowls 1
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Drain Location Center
Drain Hole Size 1-3/4"
Drain Included No
Material Tempered Glass
Glass Thickness 1.5 cm