Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R4366321S16
Ronbow R4366321S16 Vessel Style Bathroom Sink
| Item: | R4366321S16 |
| Finish: | Obscure |
| Select Finish: |
Price: $726.00 (Pricing is for Obscure)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | Single Hole |
| Width | 32-1/3" |
| Depth | 19-2/3" |
| Height | 5-1/8" |
| Overall Size | 32-1/3 x 19-2/3 x 5-1/8 |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Glass Thickness | 1.5 cm |
| Overflow | No |
| Construction | Tempered Glass |


