Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R420819S16
Ronbow R420819S16 Undermount Bathroom Sink
| Item: | R420819S16 |
| Finish: | Obscure |
| Select Finish: |
Price: $304.43 (Pricing is for Obscure)
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 16-1/4" |
| Width | 19-1/4" |
| Depth | 5-7/16" |
| Overall Size | 19-1/4 x 16-1/4 x 5-7/16 |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Glass Thickness | 2.2 cm |
| Overflow | No |
| Construction | Tempered Glass |
| Additional Information | Can be used for above counter or undercounter. |


