Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R420523L7
Ronbow R420523L7 Vessel Style Bathroom Sink
| Item: | R420523L7 |
| Finish: | Transparent Clear |
Price: $312.68
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 14-9/16" |
| Width | 20-7/8" |
| Depth | 5-1/2" |
| Overall Size | 20-7/8 x 14-9/16 x 5-1/2 |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Tempered Glass |
| Additional Information | Drain and mounting ring required for installation, sold separately. |


