X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R420102L1 Vessel Style Bathroom Sink

Item: R420102L1
Finish: Obscure Clear

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 16-9/16"
Depth 5-1/2"
Overall Size 16-9/16 x 5-1/2
Bowl Depth 5"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Glass Thickness 1.2 cm
Construction Tempered Glass
Additional Information "Drain and mounting ring required for installation, sold separately."
Diameter 16-9/16"
Number of Bowls 1