X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R040436F07 "Shoji" Vanity Base

Item: R040436F07
Finish: Vintage Walnut

List Price: $1,680.00

Price: $1,408.74

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36 x 21 x 30-1/5
Height 30-1/5"
Width 36"
Depth 21"
Material Wood