X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R040425F07 "Shoji" Vanity Base

Item: R040425F07
Finish: Vintage Walnut


Details and Dimensions

Overall Size 25 x 21 x 30-1/5
Height 30-1/5"
Width 25"
Depth 21"
Material Wood