X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R038131B02 "Kendra" Vanity Base

Item: R038131B02
Finish: Black

List Price: $1,250.00

Price: $1,058.77

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 31.063 x 19-1/3 x 33
Height 33"
Width 31"
Depth 19-1/3"
Material Wood