X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R038123B02 "Kendra" Vanity Base

Item: R038123B02
Finish: Black


Details and Dimensions

Overall Size 23.063 x 19-1/3 x 33
Height 33"
Width 23"
Depth 19-1/3"
Material Wood