Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R3688321Q27
Ronbow R3688321Q27 "WideAppeal" Vanity Top
| Item: | R3688321Q27 |
| Finish: | Grand Green TechStone |
Price: $569.25
Details and Dimensions
| Overall Size | 32-1/4 x 19-1/2 x 2 |
| Height | 2" |
| Width | 32-1/4" |
| Depth | 19-1/2" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Features | • For Vessel Sinks |
| Additional Information | Vanity Top Only - Requires Sink and Vanity Base |
| Construction | Stone |


