X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R036848B02 "Calabira" Vanity Base

Item: R036848B02
Finish: Black


Details and Dimensions

Overall Size 48 x 21-7/8 x 32
Height 32"
Width 48"
Depth 21-7/8"
Material Wood