X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3670238Q27 "Leonie" Vanity Top

Item: R3670238Q27
Finish: Grand Green TechStone

List Price: $585.00

Price: $487.31

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 23-1/3 x 19-3/8 x 1
Height 1"
Width 23-1/3"
Depth 19-3/8"
Material Stone