X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3670231Q27 "Leonie" Vanity Top

Item: R3670231Q27
Finish: Grand Green TechStone


Details and Dimensions

Overall Size 23-1/3 x 19-3/8 x 1
Height 1"
Width 23-1/3"
Depth 19-3/8"
Material Stone