X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3666591DQ27 "WideAppeal" Vanity Top

Item: R3666591DQ27
Finish: Grand Green TechStone


Details and Dimensions

Overall Size 58-5/8 x 19-2/3 x 2-2/3
Height 2-2/3"
Width 58-5/8"
Depth 19-2/3"
Material Stone