X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3666488Q27 "WideAppeal" Vanity Top

Item: R3666488Q27
Finish: Grand Green TechStone

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Overall Size 47-5/8 x 19-2/3 x 2-2/3
Height 2-2/3"
Width 47-5/8"
Depth 19-2/3"
Material Stone