X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3666378Q02 "WideAppeal" Vanity Top

Item: R3666378Q02
Finish: Broad Black TechStone
Select Finish:

List Price: $1,045.00

Price: $884.23 (Pricing is for Broad Black TechStone)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36-4/7 x 19-2/3 x 1.938
Height 2"
Width 36-4/7"
Depth 19-2/3"
Material Stone