X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3666328Q27 "WideAppeal" Vanity Top

Item: R3666328Q27
Finish: Grand Green TechStone
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Overall Size 32-1/4 x 19-2/3 x 1.938
Height 2"
Width 32-1/4"
Depth 19-2/3"
Material Stone