X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3666321Q02 "WideAppeal" Vanity Top

Item: R3666321Q02
Finish: Broad Black TechStone

List Price: $860.00

Price: $716.38

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 32-1/4 x 19-2/3 x 1.938
Height 2"
Width 32-1/4"
Depth 19-2/3"
Material Stone