X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3666241Q02 "WideAppeal" Vanity Top

Item: R3666241Q02
Finish: Broad Black TechStone
Select Finish:


Details and Dimensions

Overall Size 23-3/4 x 19-2/3 x 1.938
Height 2"
Width 23-3/4"
Depth 19-2/3"
Material Stone