X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3655378Q28 Vanity Top

Item: R3655378Q28
Finish: Wide White TechStone
Select Finish:

List Price: $800.00

Price: $673.36 (Pricing is for Wide White TechStone)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36-4/7 x 19-1/2 x 1
Height 1"
Width 36-4/7"
Depth 19-1/2"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Material Stone
Additional Information Vanity Top Only - Requires Sink and Vanity Base