X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3655378Q02 Vanity Top

Item: R3655378Q02
Finish: Broad Black TechStone
Select Finish:


Details and Dimensions

Overall Size 36-4/7 x 19-1/2 x 1
Height 1"
Width 36-4/7"
Depth 19-1/2"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Material Stone
Additional Information Vanity Top Only - Requires Sink and Vanity Base