Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R3655328Q27
Ronbow R3655328Q27 Vanity Top
| Item: | R3655328Q27 |
| Finish: | Grand Green TechStone |
| Select Finish: |
Price: $511.50 (Pricing is for Grand Green TechStone)
Details and Dimensions
| Overall Size | 32-3/4 x 19-1/2 x 1 |
| Height | 1" |
| Width | 32-3/4" |
| Depth | 19-1/2" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Additional Information | Vanity Top Only - Requires Sink and Vanity Base |
| Construction | Stone |


