X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3655321Q27 Vanity Top

Item: R3655321Q27
Finish: Grand Green TechStone
Select Finish:

List Price: $680.00

Price: $566.44 (Pricing is for Grand Green TechStone)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 32-3/4 x 19-1/2 x 1
Height 1"
Width 32-3/4"
Depth 19-1/2"
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Material Stone
Additional Information Vanity Top Only - Requires Sink and Vanity Base