X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3655241Q28 Vanity Top

Item: R3655241Q28
Finish: Wide White TechStone
Select Finish:

List Price: $580.00

Price: $483.14 (Pricing is for Wide White TechStone)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 23-3/4 x 19-1/2 x 1
Height 1"
Width 23-3/4"
Depth 19-1/2"
Material Stone