X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3644491Q27 "WideAppeal" Vanity Top

Item: R3644491Q27
Finish: Grand Green TechStone


Details and Dimensions

Overall Size 48-1/2 x 22-1/4 x 4
Height 4"
Width 48-1/2"
Depth 22-1/4"
Material Stone