X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3633491Q27 "WideAppeal" Vanity Top

Item: R3633491Q27
Finish: Grand Green TechStone
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Overall Size 47-4/7 x 22-1/4 x 2-2/3
Height 2-2/3"
Width 48-4/7"
Depth 22-1/4"
Material Stone