X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3633491Q02 "WideAppeal" Vanity Top

Item: R3633491Q02
Finish: Broad Black TechStone
Select Finish:


Details and Dimensions

Overall Size 47-4/7 x 22-1/4 x 2-2/3
Height 2-2/3"
Width 48-4/7"
Depth 22-1/4"
Material Stone