X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3633258Q01 "WideAppeal" Vanity Top

Item: R3633258Q01
Finish: Solid White TechStone
Select Finish:


Details and Dimensions

Overall Size 24-4/7 x 22-1/4 x 1.938
Height 2"
Width 24-4/7"
Depth 22-1/4"
Material Stone